Beli masker 3m 9001 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO NITOFLON Fluoroplastic-Impregnated Glass-ClothDeskripsi:-A composite product of teflon and high strength glass cloth, which is excellent in heat resistance, electrical properties, chemical resistance, weather resistance, water(water repellency)resistance, non-adherent, and mechanical strength.-For heat resistant release of fields requiring non-adhesion.-Heat-resistant release type for heat sealing.-Non-adhesion conveyor belts for food processing.-Separators for rubber vulcanizing and conveyor belts.-Non-adhesive Type, Glass Cloth Coating.atribut:
- Color: Yellowish brown
- Working Temperature: -100 to 260 degree C
- Base Material: Fluorine Resin (PTFE)+Impregnated Glass Cloth
- 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ulatribut:
- Length (m): 10
- 3M Glass Cloth TapeDeskripsi:It has heat resistance and the operating temperature range is -54 to 232 ° C. The tensile strength of the substrate is strong. Excellent heat resistance, solvent resistance and flame resistance. For heat-resistant fixing such as duct seals. Perimeter masking during welding and polishing.atribut:
- Adhesive Strength (N/10mm): 4.31
- Tape Thickness (mm): 0.19
- Tape Length (m): 10
- TRUSCO Glass-Cloth TapeDeskripsi:Cutter is necessary for cutting.atribut:
- Adhesive: Silicone Series
- Adhesive Power (N/10mm): 3.8
- Base Material: Glass Cloth
- Color: White
- Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
- Insulation Breakdown Voltage (kV/mm): 11
- Tape Thickness (mm): 0.2
- Tensile Strength (N/10mm): 200
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- SENSI Protective Mask KN95 (Masker KN95)Deskripsi:Desain 3-D Ergonomic yang memberi ruang di depan mulut, tidak menempel di bibir dan menutup yang lebih rapat dari atas hidung sampai ke dagu. Penyangga hidung lebih aman karena tidak mengandung bahan logam atau kawat. Pengait telinga (Earloop) yang terbuat dari bahan lembut dan bebas latex.Dirancang dengan Double-Filter (penyaring ganda) untuk memberikan perlindungan lebih terutama saat berada di lingkungan yang kurang higienis atau kondisi yang berpotensi menyebarkan penyakit melalui udara atau droplet.atribut:
- Bacterial Filtration Efficiency (BFE): 99% @3µm
- Particulate Filtration Efficiency (PFE): 99% @0.1µm
- NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)atribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Tape Thickness (mm): 0.13
- Operating Temperature Range (°C): -60 to 200
- Specification: UL Standard product
- Tape Length (m): 10
- NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SDeskripsi:Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.atribut:
- Adhesive: Silicone type
- Adhesive Strength (N/10mm): 3.58
- Clean Matic Kain Lap Kaca (Cleaning Cloth)Deskripsi:Kain pembersih untuk semua permukaan dengan cotton asli dan kain microfibre ultra sebagai bahan baku dasar, sehingga memiliki kemampuan membersihkan dan menyerap yang sangat tinggi. Tersedia dalam berbagai ukuran dan warna. Kuat dan tahan lama. Diproduksi oleh PT Indomop multi Makmur.atribut:
- Color: Random Color
- Material: Microfiber
- Size (cm): 40 x 40
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Onehealth Masker KN95 (Masker KN95)Deskripsi:- Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501atribut:
- Type: Earloop
- 3M Glass Cloth Tape 69J (Lakban Kain Kaca)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 3.8/10
- Tensile Strength (N/mm): 200/10
- Dielectric breakdown strength: 11kV / mm
- Color: white
- Width (mm): 19
- Adhesive: Silicone
- AS ONE Part Number: 2-1489-01
- Base Material: Glass cloth
- Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
- Dielectric Breakdown Voltage (kV/mm): 11
- Feature: Heat resistance
- Length (m): 10
- Main application: For electrical insulation
- Operating Temperature Range (°C): 180
- TRUSCO Number: 217-2801
- Tensile Strength (N/10mm): 200
- Thickness (mm): 0.2
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NITTO Nitoflon # 970-2UlDeskripsi:Molding: Release sheet Printing: For screen printing machine drying Apparel: interlining adhesive belt Food processing: Heat sealer, Conveying frozen food, Thawing belt, Baking belt Packaging: Shrink film packaging, side band seal Office machine: paper transport belt for copieratribut:
- Tape Length (m): 10
- TGK Part Number: 680-17-98-41
- Tape Thickness (mm): 0.1
- Tape Width (mm): 300
- Substrate ThickNess (mm): 0.1
- Base Material: PTFE impregnated glass cloth
- Operating Temperature Range (°C): -100 to 260
- TRUSCO Number: 401-1406
- 3M Particulate Respirator with Valve 8210V (Masker/Respirator Partikulat)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort plus
- Color: White
- Exhalation Valve: Yes
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
Daftar Harga masker 3m 9001 Terbaru October 2026
| NITTO NITOFLON Fluoroplastic-Impregnated Glass-Cloth | Rp5.199.900 |
| 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95) | Rp14.900 |
| 3M Particulate Respirator 8210 (Masker/Respirator Partikulat) | Rp509.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
| NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul | Rp419.900 |
| 3M Glass Cloth Tape | Rp649.900 |
| TRUSCO Glass-Cloth Tape | Rp349.900 |
| NITTO NITOFLON Adhesive Tape | Rp1.299.900 |
| SENSI Protective Mask KN95 (Masker KN95) | Rp14.900 |
| NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip) | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%209501%2B%2C%20KN95%2FP2%20(Masker%20KN95)/k5P105639725-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%2FRespirator%20Partikulat)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/SENSI%20Protective%20Mask%20KN95%20(Masker%20KN95)/jhP105659701-6.jpg)
/P102031810-1.jpg)

/ajP101555379-3.jpg)
/qkP106193956-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Onehealth%20Masker%20KN95%20(Masker%20KN95)/c8P108403440-1.jpg)
/nmP103627850-1.jpg)
/P102031797-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20with%20Valve%208210V%20(Masker%2FRespirator%20Partikulat)/auP105602390-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)